Strt, Nylon, Comp. 2 in, Comp. 2 in

  • Mfr # F5002
  • Zoro # G503549096
product price: 
$
62.39
/ea

Key Features

Standards
ASTM B221, ASTM B432
Application
Air
Fitting Shape
Straight
Color
Blue
Overall Length
9 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F5002
Zoro #
G503549096
UPC #
094084500204
Country of Origin
China

Dimensions

Overall Length
9 in
Fitting Side B Tube Outer Diameter
50 mm
Compatible Tube Wall Thickness
0.06 in
Fitting Side A Tube Outer Diameter
50 mm
Fitting Side 2 Tube Outer Diameter
2 in
Fitting Side 1 Tube Outer Diameter
2 in
Wire Rope Length
9 in
Length
9 in

Details

Item
Compression Fitting Coupling
Standards
ASTM B221, ASTM B432
Application
Air
Fitting Shape
Straight
Color
Blue
Vacuum Rating
29 inHG
Compatible Tube Hardness
25 Shore
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
0 Degrees F
Fitting Side A Connection Type
Compression
Fitting Side B Connection Type
Compression
Maximum Operating Pressure
190 psi
Compatible Tube Material
Aluminum
Resistance Properties
Corrosion-Resistant
System of Measurement
Metric
Fitting Material
Nylon
For Media Type
Compressed Air
Operating Pressure - Maximum
190 psi
Fitting Side 2 Connection Type
Compression
Fitting Side 1 Connection Type
Compression
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
140 Degrees F
Connector Type
Coupling
Wire Color
Blue

Description

Compression Fitting Coupling, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 50 mm, Fitting Side B Tube Outer Diameter 50 mm, Maximum Operating Pressure 190 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 9 in, Specific Fitting Shape Straight Connector, System of Measurement Metric, Standards ASTM B221, ASTM B432, Color Blue, Compatible Tube Hardness 25 Shore

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews