Tee, Brass, Comp 3/4", 1/2", 3/4"

  • Mfr # M8014
  • Zoro # G503549003
product price: 
$
36.69
/ea

Key Features

Maximum Operating Pressure
200 psi
Fitting Material
Brass
Compatible Tube Hardness
50 D
Resistance Properties
Corrosion-Resistant
Vacuum Rating
29 inHG
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M8014
Zoro #
G503549003
UPC #
094084801400
Country of Origin
China
Item
Compression Tee Fitting
Maximum Operating Pressure
200 psi
Fitting Material
Brass
Compatible Tube Hardness
50 D
Resistance Properties
Corrosion-Resistant
Vacuum Rating
29 inHG
Finish/Coating
Nickel-Plated
Fitting Side A Connection Type
Compression
Color
Silver
Application
Air
Maximum Operating Temperature
140 Degrees F
Fitting Side C Connection Type
Compression
Compatible Tube Material
HDPE-AL-HDPE
Specific Fitting Shape
Reducing Tee
Standards
ASTM F1282, ASTM F1974
Fitting Side B Connection Type
Compression
Minimum Operating Temperature
-40 Degrees F
Fitting Shape
Tee
Connector Type
Reducer
Fitting Side 3 Connection Type
Compression
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
Compression
Operating Temperature - Minimum
-40 Degrees F
Finish
Nickel-Plated
For Media Type
Compressed Air
Operating Temperature - Maximum
140 Degrees F
Material Grade
C36000
Operating Pressure - Maximum
200 psi
Wire Color
Silver

Dimensions

Fitting Side C Tube Outer Diameter
49/50 in
Compatible Tube Wall Thickness
0.09 in
Fitting Side A Tube Outer Diameter
49/50 in
Fitting Side B Tube Outer Diameter
49/50 in
Fitting Side 1 Tube Outer Diameter
31/32 in
Fitting Side 3 Tube Outer Diameter
31/32 in
Fitting Side 2 Tube Outer Diameter
31/32 in

Description

Compression Tee Fitting, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Finish/Coating Nickel-Plated, Fitting Material Brass, Fitting Side A Tube Outer Diameter 49/50 in, Fitting Side B Tube Outer Diameter 49/50 in, Fitting Side C Tube Outer Diameter 49/50 in, Material Grade C36000, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews