Zoro Homepage

150MM Self Centering Vise

  • Mfr # RWP-505

  • Zoro # G4472784


product price: $4,397.99
/ea
Free Shipping & Returns

Key Features

Type
Self Center Vise
Features
All Steel Construction, Automatically Positions Workpiece in Center of Vise, Jaws Adjust from Either End of Vise
Jaw Opening - Maximum
3 7/8 in
Base Material
Steel
Clamping Force - Maximum
6,000 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWP-505
Zoro #
G4472784
UPC #
-
Country of Origin
United States

Dimensions

Base Length
9 27/32 in

Details

Item
Machine Vises
Type
Self Center Vise
Features
All Steel Construction, Automatically Positions Workpiece in Center of Vise, Jaws Adjust from Either End of Vise
Jaw Opening - Maximum
3 7/8 in
Base Material
Steel
Clamping Force - Maximum
6,000 lbf
Jaw Material
Steel
Bed/Base Parallel Tolerance - Maximum
0.0005 in

Description

Machine Vises, Self Center Vise, All Steel Construction, Automatically Positions Workpiece in Center of Vise, Jaws Adjust from Either End of Vise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.