Zoro Homepage

Fixture Tower, 3 lb. Max. Weight

  • Mfr # RWP-003-4X

  • Zoro # G6666383


product price: $4,575.99
/ea
Free Shipping & Returns

Key Features

Max. Workpiece Size
3" x 3"
For Use With
(4) RWP-003
Height
3-1/4"
Max. Workpiece Weight
3 lb.
Bolt Circle Dia.
3-51/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWP-003-4X
Zoro #
G6666383
UPC #
-
Country of Origin
United States

Dimensions

Max. Workpiece Size
3" x 3"
Height
3-1/4"
Bolt Circle Dia.
3-51/64"
Overall Height
3-1/4"

Details

Item
Vise Fixture Tower
For Use With
(4) RWP-003
Max. Workpiece Weight
3 lb.
Fixture Material
7075-T6511 Aluminum
Includes
(4) Raptor RWP-003 Dovetail Fixtures, Raptor Nest
Compatible Mfr. Model Number
RWP-003
Features
Fixture Clamp Made from 17-4 Stainless Steel, Fixture is Made from 7075-T6511 Aluminum
Type
Fixture

Description

Vise Fixture Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.