Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19IN LED BACK-LITE KVM CONSOLE

  • Mfr # T1900-LED

  • Zoro # G914911475


product price: $2,091.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC, 230 V AC
Depth
22.4"
Height
1.7"
Width
17.1"
Aspect Ratio
4:03
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1900-LED
Zoro #
G914911475
UPC #
785813026224
Country of Origin
Taiwan, Province of China

Dimensions

Depth
22.4"
Height
1.7"
Width
17.1"
Rack Height
1U
Screen Size
19"

Details

Item
LCD Rack Console
Input Voltage
120 V AC, 230 V AC
Aspect Ratio
4:03
VGA
Yes
KVM Switch
Yes
Keyboard
Yes
Platform Supported
Linux, PC
Display Screen Type
LCD
Input Voltage Range
120V AC to 230V AC
DVI
Yes
Screen Resolution
1280 x 1024
Environmentally Friendly
Yes
Pointing Device Type
TouchPad
Device Type
LCD Rack Console
PS/2 Port
Yes
USB
Yes
Display Number of Colors
16.78 Million Colors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.