Shop RARITAN
See all product information
Create Account
Dominion KX II KVM Cable - HD-15 Male Video, Type A Male USB - RJ-45 Female Network
- Mfr # D2CIM-DVUSB
- Zoro # G114882964
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Compatible With
Raritan Dominion KX II KVM-over-IP Switch
Compatibility
Raritan Dominion KX II KVM-over-IP Switch
Color
Black
Connector on First End Details
1 x 15-pin HD-15 - Male, 2 x USB Type A - Male
Connector on Second End Details
1 x RJ-45 Network - Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D2CIM-DVUSB
- Zoro #
- G114882964
- UPC #
- 785813339508
- Country of Origin
- Taiwan, Province of China
Details
- Item
- KVM Cable
- Compatible With
- Raritan Dominion KX II KVM-over-IP Switch
- Compatibility
- Raritan Dominion KX II KVM-over-IP Switch
- Color
- Black
- Connector on First End Details
- 1 x 15-pin HD-15 - Male, 2 x USB Type A - Male
- Connector on Second End Details
- 1 x RJ-45 Network - Female
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.