This item is Discontinued.

Rarity 28 in. Red Curve Balloon RA1594108

28 in. Red Curve Balloon (Discontinued)

  • Mfr # RA1594108
  • Zoro # G604149973
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RA1594108
Zoro #
G604149973
UPC #
780997738079
Country of Origin
China

Description

Loftus Novelty offers Balloons, Morphsuits, Party Supplies & Favors and Push Animals etc. No matter what you are celebrating, we have the best party supplies you could ever want when you are throwing the best party ever.

Features
  • Red curve
  • Air-filled/valved
Specifications
  • Color: Red
  • Length: 28 in.
  • Size: 10" X 28"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.