Shop RAT-L-TRAP
See all product information
Create Account
BILL LEWIS FISHING Fishing Lure, Chrome Blue Lure
- Mfr # BLF-RT25B
- Zoro # G322914228
product price:Â
$
13.79
/ea
Key Features
Length
3 in
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLF-RT25B
- Zoro #
- G322914228
- UPC #
- 051875121253
- Country of Origin
- China
Dimensions
- Length
- 3 in
Details
- Color
- Blue
- Finish
- Chrome
Description
Bill Lewis introduced rattling sound into fishing lures over 50 years ago. Many will argue that it is one of the better lures ever made. In fact, outdoor life magazine referred to rattle trap as the "most influential fishing lure" of all time in their hall of fame fishing lure article. This lure produces sound that is nearly identical to the sound made by distressed baitfish, which leads to attracting predator fish and stimulating an aggressive feeding response. This simple to use lipless crankbait is a must to have for locating and catching fish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.