Crankbait, Lipless Hard, Largemouth, Smallmouth, Saltwater Species, Whitebass, Chrome Blue Bait
- Mfr # BLF-MT25B
- Zoro # G722914002
product price:Â
$
13.29
/ea
Key Features
Finish
Chrome Blue
Hook Size
6 in
Type
Lipless Hard
Length
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLF-MT25B
- Zoro #
- G722914002
- UPC #
- 051875141251
- Country of Origin
- China
Dimensions
- Hook Size
- 6 in
- Length
- 2-1/2 in
Details
- Finish
- Chrome Blue
- Type
- Lipless Hard
Description
Rat-L-Trap Crankbait, Lipless Hard Lure/Bait Type, Species: Largemouth, Smallmouth, Saltwater Species, Whitebass, Chrome Blue Bait Color, #6 Hook, 2-1/2 in Length, 0.25 oz Weight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.