This item is Discontinued.

No Product Image Available

VanGuard 2 Standard Kit Minimalist IWB Holster, Color Black, Gun Manufacturer Smith Wesson (Discontinued)

  • Mfr # VG2MPSHBKOH
  • Zoro # G307729397
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VG2MPSHBKOH
Zoro #
G307729397
UPC #
810022110652
Country of Origin
United States

Description

The VanGuard 2 is a minimalist IWB holster Unlike traditional IWB holsters, the VG2 covers only the trigger guard of your weapon This unique design eliminates the bulk of a traditional holster, while providing a level of safety and security not attainable by simply sticking a pistol in the waistband of your pants The VanGuard 2 can be used multiple ways First, it can be used without the lanyard or the strut and softloop assembly as a trigger guard cover for storage and transportation safety This prevents foreign objects from finding their way inside the trigger guard and potentially pressing the trigger, while still allowing the slide to be cycled and the magazine released This gives users the ability to clear the weapon without the danger of a negligent discharge Next, it can be used with the staticline tether for onbody IWB or offbody carry such as inside a bag, purse, briefcase, vehicle console, etc This allows the weapon to be safely carried with a chambered round without fear of a negligent discharge, while still being rapidly deployable The holster can also be removed by catching the nose of the holster and prying it off This allows onehand deployment of the weapon even if the tether or attachment point fails to remove the holster Finally, the user can attach the strut and softloop assembly to create a stable, secure, IWB holster The complete system is fully adjustable for rideheight and cant, is tuckable for maximum concealment, and fully ambidextrousIncludes 15'' overhook Covers only the trigger guard For onbody and offbody carry, or as a cover for storage and transportation safety

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.