HOLLOW WALL ANCHOR 5/32 X 7/8 IN (BAG OF 6) CASE OF 8, PK48
- Mfr # R-S0-SM04020/6-C
- Zoro # G511744957
product price:
$
31.85
/pk of 48, $0.66/ea
Key Features
Compatible Material
Drywall
Anchor Length
3/4"
Thread Size
7 mm
Material
Steel
Head Type
Pozi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R-S0-SM04020/6-C
- Zoro #
- G511744957
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Anchor Length
- 3/4"
- Thread Size
- 7 mm
- Minimum Material Thickness
- 5/32"
- Min. Wall Thickness
- 9/16"
- Screw Length
- 2"
- Min. Hole Depth
- 3/4"
Details
- Item
- Wall Anchor
- Compatible Material
- Drywall
- Material
- Steel
- Head Type
- Pozi
- Drive Type
- Pozi
- Screw Type
- TwinThread
- Series
- Rawlplug Rawlanchor
Description
Quick and easy to install in plasterboard and wooden boards while preventing spin out in the wall. Can be installed using normal screwdriver, or installation pliers. Hinged legs designed to maximize load-bearing capacity. Fixtures can be removed and re-fitted. Combination head screw supplied. IN BAG OF 6 CASE OF 8
- •Can be installed using normal screwdriver or installation pliers
- •Hinged legs designed to maximize load-bearing capacity in single or double thickness plasterboard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.