Hollow Wall Anchor Toggle Bolt, 3/16 in Screw, 4 in OAL, Carbon Steel, Mushroom Head, 1/2 in Drill

  • Mfr # 04143-PWR

  • Zoro # G016494319


product price:  $0.44
/ea
Sold in multiples of 50 for $22.00

Key Features

Anchor Diameter
3/16 in
Anchor Length
4 in
Thread Size
10-24 UNC
Material
Carbon Steel
Drill Bit Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
04143-PWR
Zoro #
G016494319
UPC #
75352041438
Country of Origin
United States

Dimensions

Anchor Diameter
3/16 in
Anchor Length
4 in
Thread Size
10-24 UNC
Drill Bit Size
1/2 in

Details

Material
Carbon Steel
Head Type
Mushroom Head
Anchor Tool Type
Hollow Wall Anchor

Description

Rawplug toggle bolt ASTM B633, AISI 1010, carbon steel, zinc plated, mushroom head, 4 in length, 1/2 in drive, 3/16 in dia, thread: 10-24 UNC, tensile strength: 130 lb ultimate load and 35 lb allowable load for 3/8 in wallboard, spring wing nut, ANSI B18.6.3, for block, wallboard and other hollow base materials.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.