MULTI-PURPOSE ANCHOR 3/16 WITH SCREWS 6X1-1/2 (BAG OF 40) CASE OF 4, PK160
- Mfr # R-S0-UNO3/16+6-3-C
- Zoro # G811744862
product price:Â
$
30.79
/pk of 160, $0.19/ea
Key Features
Compatible Material
Masonry; Concrete; Drywall
Anchor Length
1"
Thread Size
13 mm
Material
Polypropolyne
Head Type
Pozi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R-S0-UNO3/16+6-3-C
- Zoro #
- G811744862
- UPC #
- -
- Country of Origin
- Poland
Dimensions
- Anchor Length
- 1"
- Thread Size
- 13 mm
- Minimum Material Thickness
- 3/16"
- Min. Hole Depth
- 1"
- Screw Length
- 1-1/2"
- Min. Wall Thickness
- 3/8"
Details
- Item
- Wall Anchor
- Compatible Material
- Masonry; Concrete; Drywall
- Material
- Polypropolyne
- Head Type
- Pozi
- Drive Type
- Pozi
- Screw Type
- TwinThread
- Series
- Rawlplug Uno
Description
Truly universal anchor which fixes into any base material, solid or hollow. Reverse Expansion ensures maximum grip in while preventing spinning in the hole. Recommended for unknown substrates and exploited holes. BAG OF 40 CASE OF 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.