
Lok-Bolt Sleeve Anchor, 1/2 in dia, 3/8-16 Thread, Carbon Steel, Hex Nut Head
Mfr # 05034S-PWR
Zoro # G616494351
product price:Â $1.49
/ea
Sold in multiples of 25 for $37.25
Key Features
Compatible Material
concrete or masonry
Head Type
hexagonal head
Material Type
carbon steel
Anchor Diameter
1/2 in
Finish
zinc plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05034S-PWR
Zoro #
G616494351
UPC #
75352777139
Country of Origin
United States
Dimensions
Anchor Diameter
1/2 in
Minimum Installation Depth
1-1/2 in
Drill Bit Size
1/2 in
Overall Length
3-3/4 in
Details
Compatible Material
concrete or masonry
Head Type
hexagonal head
Material Type
carbon steel
Finish
zinc plated
Description
Rawplug Lok-Bolt AS sleeve anchor 1/2 in dia, 3-3/4 in length, 1-1/2 in minimum embedment depth, UNC, thread size: 3/8-16, 16 TPI, drill size: 1/2 in, hexagonal head, ASTM B633 carbon steel, zinc plated, tension strength: 2,420 lb ultimate load for 3,500 psi minimum concrete compressive strength, 605 lb allowable load for 3,500 psi minimum concrete compressive strength, shear strength: 4,860 lb ultimate load for 3,500 psi minimum concrete compressive strength, 1,215 lb allowable load for 3,500 psi minimum concrete compressive strength, 9/16 in clearance hole dia, for solid and hollow concrete or masonry base materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.