
MULTI-PURPOSE ANCHOR 5/16 WITH SCREWS 9X1-3/4 (BAG OF 50) CASE OF 4, PK200
Mfr # R-S0-UNO5/16+8-3-C
Zoro # G311744911
product price:Â $54.49
/pk 200, $0.27/eaKey Features
Compatible Material
Masonry; Concrete; Drywall
Anchor Length
1-1/2"
Thread Size
13 mm
Material
Polypropolyne
Head Type
Pozi
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
R-S0-UNO5/16+8-3-C
Zoro #
G311744911
UPC #
-
Country of Origin
Poland
Dimensions
Anchor Length
1-1/2"
Thread Size
13 mm
Minimum Material Thickness
5/16"
Min. Wall Thickness
1,9"
Screw Length
9 x 1-3/4"
Min. Hole Depth
1-1/2"
Details
Item
Wall Anchor
Compatible Material
Masonry; Concrete; Drywall
Material
Polypropolyne
Head Type
Pozi
Drive Type
Pozi
Screw Type
TwinThread
Series
Rawlplug Uno
Description
Truly universal anchor which fixes into any base material, solid or hollow. Reverse Expansion ensures maximum grip in while preventing spinning in the hole. Recommended for unknown substrates and exploited holes. BAG OF 50 CASE OF 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.