Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UNIVERSAL ANCHOR 1/4 - CLIP OF 96, PK96

  • Mfr # R-U0-1/4-96-TB

  • Zoro # G211744950


product price: $6.89
/pk 96, $0.07/ea
Sold in multiples of 2 for $13.78

Key Features

Compatible Material
Masonry; Concrete; Drywall
Anchor Length
1-1/4"
Material
Polypropolyne/Recyled Timber
Drive Type
Pozi
Minimum Material Thickness
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-U0-1/4-96-TB
Zoro #
G211744950
UPC #
-
Country of Origin
Poland

Dimensions

Anchor Length
1-1/4"
Minimum Material Thickness
1/4"
Min. Hole Depth
1-1/4"

Details

Item
Wall Anchor
Compatible Material
Masonry; Concrete; Drywall
Material
Polypropolyne/Recyled Timber
Drive Type
Pozi
Screw Type
TwinThread
Series
Rawlplug Timber Uno

Description

Made of 70% wood. Truly universal anchor which fixes into any base material, solid or hollow. Recommended for unknown substrates or exploited holes. Unique anchor design which initiates the expansion at the hole inlet at the substrate, instead of at the hole bottom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.