Shop RAXWELL
See all product information
Create Account
30"x150 ft Universal Heavyweight Absorbent Pads, 250 GSM, 1 Roll
- Mfr # RSM1121
- Zoro # G223961017
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Absorbency Weight
250 GSM
Color
Gray
Size
30" x 150 ft
Material
Polypropylene
Product Type
Heavyweight Spill Volume
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSM1121
- Zoro #
- G223961017
- UPC #
- 810154960163
- Country of Origin
- China
- Absorbency Weight
- 250 GSM
- Color
- Gray
- Item
- Absorbent Pads
- Material
- Polypropylene
- Product Type
- Heavyweight Spill Volume
Dimensions
- Size
- 30" x 150 ft
Description
Our heavyweight universal absorbent pads offer unmatched absorption capacity for any environment. Designed to tackle tough spills in manufacturing and industrial settings, these pads quickly soak up oils, coolants, solvents, and water. The durable, tear resistant construction ensures longevity, while the low lint design keeps your workspace clean. Ideal for machine shops, maintenance areas, and anywhere industrial spills occur, our heavyweight universal absorbent pads provides reliable spill control you can count on.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.