Shop RAXWELL
See all product information
Create Account
16"x18" Universal Premium Lightweight Absorbent Pads, 190 GSM, 200PK
- Mfr # RSM1101
- Zoro # G223961031
product price:Â
$
111.99
/pk of 200, $0.56/ea
Free Shipping & Returns
Key Features
Absorbency Weight
190 GSM
Size
16" x 18"
Product Type
Lightweight Spill Volume
Color
Gray
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSM1101
- Zoro #
- G223961031
- UPC #
- 810154960156
- Country of Origin
- China
- Absorbency Weight
- 190 GSM
- Product Type
- Lightweight Spill Volume
- Item
- Absorbent Pads
- Color
- Gray
- Material
- Polypropylene
Dimensions
- Size
- 16" x 18"
Description
Our lightweight universal absorbent pads offer unmatched absorption capacity for any environment. Designed to tackle tough spills in manufacturing and industrial settings, these pads quickly soak up oils, coolants, solvents, and water. The durable, tear resistant construction ensures longevity, while the low lint design keeps your workspace clean. Ideal for machine shops, maintenance areas, and anywhere industrial spills occur, our lightweight universal absorbent pads provides reliable spill control you can count on.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.