Shop RAXWELL
See all product information
Create Account
Aluminum Wet Mop Extendable Handle, 33"- 59" Length
- Mfr # RJF1017
- Zoro # G723961036
product price:Â
$
8.15
/ea
Sold in multiples of 6 for
$48.90
Key Features
For Use With
Flat Mop Base
Material
Aluminum
Length
33"- 59"
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RJF1017
- Zoro #
- G723961036
- UPC #
- 810196203020
- Country of Origin
- China
- For Use With
- Flat Mop Base
- Material
- Aluminum
- Color
- Gray
- Item
- Wet Mop Extendable Handle
Dimensions
- Length
- 33"- 59"
Description
Lightweight and durable aluminum design for easy cleaning.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.