Shop RAXWELL
See all product information
Create Account
Microfiber Looped End Dust Mop Head, 36", Blue/Gray, 6PK
- Mfr # RJF1084
- Zoro # G923961034
product price:Â
$
39.85
/pk of 6, $6.64/ea
Sold in multiples of 8Â pks for
$318.80
Key Features
Length
36 in
Color
Blue/Gray
Material
Microfiber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RJF1084
- Zoro #
- G923961034
- UPC #
- 810154962358
- Country of Origin
- China
- Item
- Dust Mop Head
- Color
- Blue/Gray
- Material
- Microfiber
Dimensions
- Length
- 36 in
Description
Reusable dust mop made to help maintain and clean your floors daily.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.