Shop RAXWELL
See all product information
Create Account
Safety Vest, Class 2 Standard Hi-Vis, 1 Pocket & Zipper Closure, Mesh Poly, Large/X-large
- Mfr # RSB1101XL
- Zoro # G123961018
product price:Â
$
3.49
/ea
Sold in multiples of 50 for
$174.50
Key Features
Standards
Class 2 Standard Hi-Vis
Color
Lime
Material
Mesh Poly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSB1101XL
- Zoro #
- G123961018
- UPC #
- 810154963294
- Country of Origin
- China
- Standards
- Class 2 Standard Hi-Vis
- Color
- Lime
- Material
- Mesh Poly
- Item
- Safety Vest
Dimensions
- Size
- Large/X-Large
Description
This adjustable safety vest is an ultimate solution for your safety needs on the job. This vest is designed to keep you visible and protected in low light conditions, making it the perfect choice for construction workers, road workers, surveyors, and anyone else who needs to be seen while working. This ANSI Class 2 vest is in full compliance ANSI/ISEA 107-2010 and EN ISO 20471, providing extra peace of mind and ensuring that your safety is always prioritized. The adjustable vest without pockets allows you to stay hassle free about your objects so you can focus on work, while the 2 inch wide reflective strips provide added visibility and safety in low light conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.