Pressure Gauge Snubber, 1/4 in Sz
Mfr # 078S
Zoro # G221915241
product price:Â $78.99
/eaKey Features
Number of Pistons
3
Compatible Process Media
Air, Gases, Water
Head Size
3/4 in
Manufacturer Warranty Length
1 yr
Snubber Type
Piston
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
078S
Zoro #
G221915241
UPC #
-
Country of Origin
United States
Dimensions
Head Size
3/4 in
Manufacturer Warranty Length
1 yr
Overall Length
2 3/16 in
Details
Number of Pistons
3
Compatible Process Media
Air, Gases, Water
Item
Pressure Gauge Snubber
Snubber Type
Piston
Operating Temperature - Minimum
-70 Degrees F
Operating Pressure - Maximum
5,000 psi
Operating Temperature - Maximum
150 Degrees F
Material
Stainless Steel
Description
Pressure Gauge Snubber, Material Stainless Steel, Snubber Type Piston, Head Size 3/4 in, Manufacturer Warranty Length 1 yr, Number of Pistons 3, Overall Length 2 3/16 in
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.