Zoro Homepage

Snubber, Solid Body, Brass, 7/16-20 UNF

  • Mfr # 039B

  • Zoro # G221916149


product price: $22.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
039B
Zoro #
G221916149
UPC #
-
Country of Origin
United States

Description

Pressure Gauge Snubber, Material Brass, Snubber Type Piston, Element Material Brass, Head Size 11/16 in, Manufacturer Warranty Length 1 yr, Number of Pistons 3, Overall Length 2 3/16 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.