Zoro Homepage

00 Chry Wrangler Rotor, 76923Fzn

  • Mfr # 76923FZN

  • Zoro # G4771710


product price: $51.75
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
11.03 in
Lug Hole Quantity
5
Nominal Thickness
0.955 in
Height
3.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76923FZN
Zoro #
G4771710
UPC #
887213091465
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
11.03 in
Nominal Thickness
0.955 in
Height
3.06 in
Center Hole Diameter
72.15 mm
Mounting Hole Bolt Circle Diameter
4-1/2 in
Bolt Hole Dia.
0.636 in
Discard Thickness
22.7 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Bolt Holes
5
Style
Smooth-Plain
Type
Vented
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.