Zoro Homepage

00 Ford F-150 Pickup Rotor, 66997Fzn

  • Mfr # 66997FZN

  • Zoro # G4755997


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Nominal Thickness
26.15 mm
Overall Height
104.15 mm
Includes
ABS Tone Ring
Brake Surface Type
Non-Directional
Mounting Hole Bolt Circle Diameter
5.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66997FZN
Zoro #
G4755997
UPC #
887213091052
Country of Origin
Unknown

Dimensions

Nominal Thickness
26.15 mm
Overall Height
104.15 mm
Mounting Hole Bolt Circle Diameter
5.31 in
Discard Thickness
24.65 mm
Bolt Hole Dia.
0.6 in

Details

Includes
ABS Tone Ring
Brake Surface Type
Non-Directional
Number of Stud/Lug Holes
5
Number of Mounting Holes
5
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated
Rotor Style
Smooth-Plain

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.