Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

00 Toyota Solara Rotor, 96216Fzn

  • Mfr # 96216FZN

  • Zoro # G4791922


product price: $34.39
/ea

Key Features

Rotor Type
Drum-In-Hat
Outside Dia. (In.)
10.6 in
Lug Hole Quantity
5
Nominal Thickness
0.394 in
Height
2.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96216FZN
Zoro #
G4791922
UPC #
887213091816
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
10.6 in
Nominal Thickness
0.394 in
Height
2.55 in
Discard Thickness
9 mm
Bolt Hole Dia.
0.569 in
Mounting Hole Bolt Circle Diameter
114.3 mm
Center Hole Diameter
62 mm

Details

Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Material
Cast Iron
Style
Smooth-Plain
Bolt Holes
5
Type
Solid
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.