
01 Ford Escape Rotor, 680025Fzn
Mfr # 680025FZN
Zoro # G4767361
product price: $44.85
/eaKey Features
Rotor Type
Conventional
Outside Dia. (In.)
10.945 in
Lug Hole Quantity
5
Nominal Thickness
24 mm
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
680025FZN
Zoro #
G4767361
UPC #
887213091076
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
10.945 in
Nominal Thickness
24 mm
Height
46.85 mm
Mounting Hole Bolt Circle Diameter
114.3 mm
Bolt Hole Dia.
0.557 in
Discard Thickness
22 mm
Center Hole Diameter
72.15 mm
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Bolt Holes
5
Type
Vented
Style
Smooth-Plain
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.