Zoro Homepage

01 Toyota Avalon Rotor, 96754Fzn

  • Mfr # 96754FZN

  • Zoro # G4800106


product price: $49.95
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
14.4 mm
Nominal Thickness
1.1 in
Height
1.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96754FZN
Zoro #
G4800106
UPC #
887213091939
Country of Origin
Unknown

Dimensions

Bolt Hole Dia. (mm)
14.4 mm
Nominal Thickness
1.1 in
Height
1.94 in
Outside Dia.
274.95 mm
Center Hole Diameter
2.45 in
Mounting Hole Bolt Circle Diameter
4-1/2 in
Discard Thickness
1.024 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Style
Smooth-Plain
Bolt Holes
5
Type
Vented
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.