
01 Volvo C70 Rotor, 96516Fzn
Mfr # 96516FZN
Zoro # G4800602
product price: $37.25
/eaKey Features
Rotor Type
Conventional
Outside Dia. (In.)
11 in
Lug Hole Quantity
5
Nominal Thickness
1.02 in
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96516FZN
Zoro #
G4800602
UPC #
887213145359
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
11 in
Nominal Thickness
1.02 in
Height
50.4 mm
Discard Thickness
23 mm
Center Hole Diameter
68.05 mm
Mounting Hole Bolt Circle Diameter
4-1/4 in
Bolt Hole Dia.
0.578 in
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Bolt Holes
5
Type
Vented
Style
Smooth-Plain
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.