
02 Chev Camaro; 02 Pontiac Firebird; Rotor, 56641Fzn
Mfr # 56641FZN
Zoro # G4741452
product price: $62.15
/eaKey Features
Rotor Type
Conventional
Lug Hole Quantity
5
Nominal Thickness
32.25 mm
Height
2.04 in
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56641FZN
Zoro #
G4741452
UPC #
887213090437
Country of Origin
Unknown
Dimensions
Nominal Thickness
32.25 mm
Height
2.04 in
Outside Dia.
302.75 mm
Mounting Hole Bolt Circle Diameter
4.646 in
Center Hole Diameter
70.6 mm
Discard Thickness
1.209 in
Bolt Hole Dia.
0.623 in
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Bolt Holes
5
Style
Smooth-Plain
Type
Vented
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.