
02 Lexus Es300 Rotor, 980076Fzn
Mfr # 980076FZN
Zoro # G4796868
product price: $41.25
/eaKey Features
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Nominal Thickness
12 mm
Height
64.8 mm
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
980076FZN
Zoro #
G4796868
UPC #
887213092158
Country of Origin
Unknown
Dimensions
Nominal Thickness
12 mm
Height
64.8 mm
Outside Dia.
269 mm
Mounting Hole Bolt Circle Diameter
114.3 mm
Center Hole Diameter
62 mm
Bolt Hole Dia.
0.566 in
Discard Thickness
0.413 in
Details
Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Material
Cast Iron
Bolt Holes
5
Type
Vented
Style
Smooth-Plain
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.