
02 Mazda Protege Rotor, 96319Fzn
Mfr # 96319FZN
Zoro # G4796980
product price: $30.55
/eaKey Features
Rotor Type
Conventional
Lug Hole Quantity
5
Nominal Thickness
10 mm
Height
1.58 in
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96319FZN
Zoro #
G4796980
UPC #
887213145298
Country of Origin
Unknown
Dimensions
Nominal Thickness
10 mm
Height
1.58 in
Outside Dia.
260.85 mm
Bolt Hole Dia.
0.51 in
Discard Thickness
0.315 in
Mounting Hole Bolt Circle Diameter
114.3 mm
Center Hole Diameter
2.84 in
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Type
Vented
Style
Smooth-Plain
Bolt Holes
5
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.