Zoro Homepage

02 Mercedes Benz C3 Rotor, 96762Fzn

  • Mfr # 96762FZN

  • Zoro # G4792966


product price: $39.15
/ea

Key Features

Rotor Type
Drum-In-Hat
Outside Dia. (In.)
11.42 in
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
112 mm
Nominal Thickness
10.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96762FZN
Zoro #
G4792966
UPC #
887213145434
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
11.42 in
Bolt Hole Dia. (mm)
112 mm
Nominal Thickness
10.05 mm
Height
2.11 in
Discard Thickness
0.326 in
Center Hole Diameter
2.638 in
Mounting Hole Bolt Circle Diameter
4.409 in

Details

Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Bolt Holes
5
Style
Smooth-Plain
Type
Vented
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.