Zoro Homepage

03 Bmw Mini Cooper Rotor, 980153Fzn

  • Mfr # 980153FZN

  • Zoro # G4798076


product price: $42.45
/ea

Key Features

Rotor Type
Conventional
Nominal Thickness
0.862 in
Height
44.1 mm
Outside Dia.
276 mm
Style
Smooth-Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980153FZN
Zoro #
G4798076
UPC #
887213145656
Country of Origin
Unknown

Dimensions

Nominal Thickness
0.862 in
Height
44.1 mm
Outside Dia.
276 mm
Bolt Hole Dia.
3.937 in
Discard Thickness
20.4 mm
Mounting Hole Bolt Circle Diameter
3.937 in
Center Hole Diameter
2.524 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Style
Smooth-Plain
Type
Vented
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.