Zoro Homepage

03 Chev Truck Silverado 1500 Rotor, 580165Fzn

  • Mfr # 580165FZN

  • Zoro # G4747070


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
13 in
Lug Hole Quantity
6
Bolt Hole Dia. (mm)
16.4 mm
Nominal Thickness
30.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580165FZN
Zoro #
G4747070
UPC #
887213090642
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
13 in
Bolt Hole Dia. (mm)
16.4 mm
Nominal Thickness
30.1 mm
Height
3.76 in
Discard Thickness
28.5 mm
Center Hole Diameter
3.09 in
Mounting Hole Bolt Circle Diameter
5-1/2 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
6
Material
Cast Iron
Bolt Holes
6
Style
Smooth-Plain
Type
Vented
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.