Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

03 Chry Sebring Rotor, 76683Fzn

  • Mfr # 76683FZN

  • Zoro # G4767319


product price: $28.25
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
11.11 in
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
13.85 mm
Nominal Thickness
0.905 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76683FZN
Zoro #
G4767319
UPC #
887213091403
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
11.11 in
Bolt Hole Dia. (mm)
13.85 mm
Nominal Thickness
0.905 in
Height
32.15 mm
Discard Thickness
0.843 in
Center Hole Diameter
2.4 in
Mounting Hole Bolt Circle Diameter
3.93 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Type
Vented
Bolt Holes
5
Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.