
03 Ford Crown Vic Rotor, 680129Fzn
Mfr # 680129FZN
Zoro # G4762157
product price: $43.29
/eaKey Features
Rotor Type
Conventional
Lug Hole Quantity
5
Nominal Thickness
3/4 in
Height
2.29 in
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
680129FZN
Zoro #
G4762157
UPC #
887213144901
Country of Origin
Unknown
Dimensions
Nominal Thickness
3/4 in
Height
2.29 in
Outside Dia.
295 mm
Discard Thickness
18 mm
Bolt Hole Dia.
0.557 in
Center Hole Diameter
2.78 in
Mounting Hole Bolt Circle Diameter
4-1/2 in
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Bolt Holes
5
Type
Vented
Style
Smooth-Plain
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.