Zoro Homepage

03 Ford Ranger Rotor, 680027Fzn

  • Mfr # 680027FZN

  • Zoro # G4767510


product price: $62.55
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
16.15 mm
Nominal Thickness
26.05 mm
Height
2.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680027FZN
Zoro #
G4767510
UPC #
887213091090
Country of Origin
Unknown

Dimensions

Bolt Hole Dia. (mm)
16.15 mm
Nominal Thickness
26.05 mm
Height
2.6 in
Outside Dia.
305.05 mm
Discard Thickness
0.965 in
Center Hole Diameter
2.84 in
Mounting Hole Bolt Circle Diameter
4-1/2 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Bolt Holes
5
Style
Smooth-Plain
Surface Finish
Smooth
Type
Solid
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.