
03 Kia Optima Rotor, 980054Fzn
Mfr # 980054FZN
Zoro # G4801296
product price: $38.55
/eaKey Features
Rotor Type
Drum-In-Hat
Lug Hole Quantity
4
Nominal Thickness
10 mm
Height
61 mm
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
980054FZN
Zoro #
G4801296
UPC #
887213092080
Country of Origin
Unknown
Dimensions
Nominal Thickness
10 mm
Height
61 mm
Outside Dia.
262 mm
Center Hole Diameter
2.99 in
Bolt Hole Dia.
0.491 in
Discard Thickness
8.4 mm
Mounting Hole Bolt Circle Diameter
4-1/2 in
Details
Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
4
Material
Cast Iron
Bolt Holes
4
Type
Vented
Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.