
03 Mitsu Outlander Rotor, 76921Fzn
Mfr # 76921FZN
Zoro # G4774696
product price: $42.85
/eaKey Features
Rotor Type
Conventional
Lug Hole Quantity
5
Nominal Thickness
26.05 mm
Height
1.79 in
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76921FZN
Zoro #
G4774696
UPC #
887213091458
Country of Origin
Unknown
Dimensions
Nominal Thickness
26.05 mm
Height
1.79 in
Outside Dia.
276.1 mm
Center Hole Diameter
2.72 in
Mounting Hole Bolt Circle Diameter
114.3 mm
Bolt Hole Dia.
0.495 in
Discard Thickness
0.961 in
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Bolt Holes
5
Style
Smooth-Plain
Type
Vented
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.