Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

03 Subaru Forester Rotor, 980141Fzn

  • Mfr # 980141FZN

  • Zoro # G4799379


product price: $47.29
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Nominal Thickness
24 mm
Material
Cast Iron
Height
2.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980141FZN
Zoro #
G4799379
UPC #
887213092271
Country of Origin
Unknown

Dimensions

Nominal Thickness
24 mm
Height
2.23 in
Outside Dia.
293.25 mm
Discard Thickness
22 mm
Bolt Hole Dia.
0.495 in
Center Hole Diameter
58.15 mm
Mounting Hole Bolt Circle Diameter
3.93 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Style
Smooth-Plain
Bolt Holes
5
Type
Vented
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.