Zoro Homepage

03 Toyota Camry Rotor, 96217Fzn

  • Mfr # 96217FZN

  • Zoro # G4793252


product price: $49.45
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
10.82 in
Lug Hole Quantity
5
Nominal Thickness
1.102 in
Height
49.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96217FZN
Zoro #
G4793252
UPC #
887213091823
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
10.82 in
Nominal Thickness
1.102 in
Height
49.3 mm
Center Hole Diameter
62 mm
Bolt Hole Dia.
0.566 in
Mounting Hole Bolt Circle Diameter
4-1/2 in
Discard Thickness
26 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Type
Solid
Bolt Holes
5
Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.