Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

04 Chev Malibu

  • Mfr # 580244FZN

  • Zoro # G500625168


product price: $49.89
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
10.865 in
Lug Hole Quantity
5
Nominal Thickness
26.05 mm
Height
42.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580244FZN
Zoro #
G500625168
UPC #
887213090710
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
10.865 in
Nominal Thickness
26.05 mm
Height
42.8 mm
Mounting Hole Bolt Circle Diameter
4.331 in
Center Hole Diameter
65.8 mm
Discard Thickness
23 mm
Bolt Hole Dia.
0.557 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Style
Smooth-Plain
Type
Vented
Bolt Holes
5
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated

Description

04 Chev Malibu

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.