
04 Mitsu Lancer Rotor, 76627Fzn
Mfr # 76627FZN
Zoro # G4769166
product price: $33.49
/eaKey Features
Rotor Type
Drum-In-Hat
Outside Dia. (In.)
10.32 in
Lug Hole Quantity
5
Nominal Thickness
0.395 in
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76627FZN
Zoro #
G4769166
UPC #
887213091373
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
10.32 in
Nominal Thickness
0.395 in
Height
2.37 in
Mounting Hole Bolt Circle Diameter
114.3 mm
Bolt Hole Dia.
1/2 in
Center Hole Diameter
3.55 in
Discard Thickness
8.4 mm
Details
Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Material
Cast Iron
Bolt Holes
5
Style
Smooth-Plain
Type
Vented
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.