
04 Nissan Truck Quest Rotor, 980155Fzn
Mfr # 980155FZN
Zoro # G4799957
product price: $45.15
/eaKey Features
Rotor Type
Drum-In-Hat
Outside Dia. (In.)
12.126 in
Lug Hole Quantity
5
Nominal Thickness
16 mm
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
980155FZN
Zoro #
G4799957
UPC #
887213092295
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
12.126 in
Nominal Thickness
16 mm
Height
62 mm
Mounting Hole Bolt Circle Diameter
4-1/2 in
Bolt Hole Dia.
0.497 in
Center Hole Diameter
68.05 mm
Discard Thickness
0.551 in
Details
Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Material
Cast Iron
Style
Smooth-Plain
Bolt Holes
5
Type
Solid
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.