Zoro Homepage

05 Chry Gr Cherokee Rotor, 780296Fzn

  • Mfr # 780296FZN

  • Zoro # G4773932


product price: $63.85
/ea

Key Features

Rotor Type
Drum-In-Hat
Outside Dia. (In.)
12.595 in
Lug Hole Quantity
5
Nominal Thickness
0.551 in
Height
2.615 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
780296FZN
Zoro #
G4773932
UPC #
887213091632
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
12.595 in
Nominal Thickness
0.551 in
Height
2.615 in
Mounting Hole Bolt Circle Diameter
127 mm
Discard Thickness
0.492 in
Bolt Hole Dia.
0.636 in
Center Hole Diameter
72.15 mm

Details

Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Material
Cast Iron
Bolt Holes
5
Style
Smooth-Plain
Type
Solid
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.