Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

05 Chry Liberty Rotor, 780134Fzn

  • Mfr # 780134FZN

  • Zoro # G4770651


product price: $46.49
/ea

Key Features

Rotor Type
Drum-In-Hat
Outside Dia. (In.)
11.22 in
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
16.55 mm
Nominal Thickness
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
780134FZN
Zoro #
G4770651
UPC #
887213091533
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
11.22 in
Bolt Hole Dia. (mm)
16.55 mm
Nominal Thickness
12 mm
Height
2.28 in
Center Hole Diameter
72.15 mm
Discard Thickness
11 mm
Mounting Hole Bolt Circle Diameter
4-1/2 in

Details

Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Material
Cast Iron
Type
Vented
Bolt Holes
5
Style
Smooth-Plain
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.