Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

05 Chry Pt Cruiser Rotor, 76551Fzn

  • Mfr # 76551FZN

  • Zoro # G4770356


product price: $33.85
/ea

Key Features

Rotor Type
Drum-In-Hat
Outside Dia. (In.)
10.63 in
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
14.7 mm
Nominal Thickness
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76551FZN
Zoro #
G4770356
UPC #
887213091366
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
10.63 in
Bolt Hole Dia. (mm)
14.7 mm
Nominal Thickness
9 mm
Height
2.09 in
Discard Thickness
0.285 in
Center Hole Diameter
2.27 in
Mounting Hole Bolt Circle Diameter
3.93 in

Details

Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Material
Cast Iron
Bolt Holes
5
Style
Smooth-Plain
Type
Vented
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.