Zoro Homepage

05 Ford Explorer Rotor, 680014Fzn

  • Mfr # 680014FZN

  • Zoro # G4766226


product price: $61.99
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
12.02 in
Lug Hole Quantity
5
Nominal Thickness
1.025 in
Height
56.15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680014FZN
Zoro #
G4766226
UPC #
887213091069
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
12.02 in
Nominal Thickness
1.025 in
Height
56.15 mm
Discard Thickness
0.965 in
Bolt Hole Dia.
0.546 in
Mounting Hole Bolt Circle Diameter
4-1/2 in
Center Hole Diameter
3.23 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Bolt Holes
5
Style
Smooth-Plain
Type
Vented
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.