Zoro Homepage

05 Honda Odyssey

  • Mfr # 980290FZN

  • Zoro # G100625537


product price: $52.79
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
11.65 in
Lug Hole Quantity
5
Nominal Thickness
28 mm
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980290FZN
Zoro #
G100625537
UPC #
887213092417
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
11.65 in
Nominal Thickness
28 mm
Height
1.855 in
Bolt Hole Dia.
0.566 in
Discard Thickness
1.024 in
Center Hole Diameter
2.76 in
Mounting Hole Bolt Circle Diameter
119.9 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Style
Smooth-Plain
Type
Vented
Bolt Holes
5
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated

Description

05 Honda Odyssey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.